GARANT Diabolo solid carbide torus cutter HPC 6/0,5 mm

Article no.: 206372 6/0,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
294 pieces in stock

Select article variation and quantity

⌀ e8 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Diabolo
    Cutting edge ⌀ DC 6 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type H
    Tolerance nominal ⌀ e8
    No. of teeth Z 6
    Helix angle 50 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.05×D for side milling; 0.05×D for copy milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 7 mm
    Corner radius R1 0.5 mm
    Overhang length L1 incl. recess 21 mm
    Recess ⌀ D1 5.5 mm
    Overall length L 57 mm
    Shank ⌀ Ds 6 mm
    Feed fz for copy milling in steel < 65 HRC 0.048 mm
    Shank tolerance h6
    Colour ring red
    Type of product Torus cutter

    Identification numbers & Classifications

    Article number 206372 6/0,5
    EAN / GTIN 4045197599025
    Manufacturer number 206372 6/0,5

    Application Table

    Steel < 1400 N/mm²
    P
    200
    Steel < 50 HRC
    H
    190
    Steel < 55 HRC
    H
    170
    Steel < 60 HRC
    H
    150
    Steel < 65 HRC
    H
    110
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    GARANT Diabolo:
    Special geometry, coating and carbide for hard machining.
    Tolerance: Corner radius R1 = ±0.005 mm.
    Dimensions according to factory standard and 50° helix.
    Double relief ground side clearance angle.
    Without dynamic twist pitch.

    Downloads & documents

    From the same series "Diabolo" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart