{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Ni-based | |
Cutting edge ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 35 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 21 mm | |
Corner radius R1 | 1 mm | |
Overhang length L1 incl. recess | 25 mm | |
Recess ⌀ D1 | 7.7 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 8 mm | |
Feed fz for side milling in Inconel® | 0.034 mm | |
Shank tolerance | h6 | |
Colour ring | pink | |
Type of product | Torus cutter |
Article number | 206371 8/1,0 | |
EAN / GTIN | 4062406565275 | |
Manufacturer number | 206371 8/1,0 |
This article |
Recommendations |
|
---|---|---|
GARANT Master Ni-Based torus cutter HPC, TiAlN, ⌀ DC / R1: 8/1,0mm
on request
In stock
36 pieces in stock
US $ 95.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
103 pieces in stock
US $ 74.48
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 63 mm | 63 mm |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Cutting edge ⌀ DC | 8 mm | 8 mm |
Flute length Lc | 21 mm | 21 mm |
Helix angle | 35 degrees | 38 degrees |
No. of teeth Z | 4 | 4 |
Corner radius R1 | 1 mm | 1 mm |