GARANT Master Ni-Based torus cutter HPC, TiAlN, ⌀ DC / R1: 5/1,0mm

Article no.: 206371 5/1,0
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
35 pieces in stock

Select article variation and quantity

⌀ DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Ni-based
Cutting edge ⌀ DC 5 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 35 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.3×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 13 mm
Corner radius R1 1 mm
Overhang length L1 incl. recess 18 mm
Recess ⌀ D1 4.8 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Feed fz for side milling in Inconel® 0.022 mm
Shank tolerance h6
Colour ring pink
Type of product Torus cutter

Identification numbers & Classifications

Article number 206371 5/1,0
EAN / GTIN 4062406565244
Manufacturer number 206371 5/1,0

Application Table

Inconel
S
40
wet maximum
 

Description

Version:

Innovative substrate specially for machining nickel-based alloys. Newly developed coating.

Application:

For milling nickel-based alloys with high red hardness.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Ni-Based torus cutter HPC, TiAlN, ⌀ D<sub>C</sub> / R<sub>1</sub>: 5/1,0mm

GARANT Master Ni-Based torus cutter HPC, TiAlN, ⌀ DC / R1: 5/1,0mm

on request
In stock
35 pieces in stock
US $ 78.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
57 pieces in stock
US $ 59.17
plus VAT at the current rate Prices plus delivery costs
Cutting edge ⌀ DC 5 mm 5 mm
Helix angle 35 degrees 38 degrees
Helix angle characteristic unequal spacing unequal spacing
Tolerance nominal ⌀ f8 f8
Type N N
Shank ⌀ Ds 6 mm 6 mm
Type of product Torus cutter Torus cutter

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart