{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Ni-based | |
Cutting edge ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 35 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 26 mm | |
Corner radius R1 | 1 mm | |
Overhang length L1 incl. recess | 38 mm | |
Recess ⌀ D1 | 11.6 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Feed fz for side milling in Inconel® | 0.05 mm | |
Shank tolerance | h6 | |
Colour ring | pink | |
Type of product | Torus cutter |
Article number | 206371 12/1,0 | |
EAN / GTIN | 4062406565329 | |
Manufacturer number | 206371 12/1,0 |
This article |
Recommendations |
|
---|---|---|
GARANT Master Ni-Based torus cutter HPC 12/1,0 mm
on request
In stock
9 pieces in stock
US $ 222.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
89 pieces in stock
US $ 139.93
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang length L1 incl. recess | 38 mm | 36 mm |
Recess ⌀ D1 | 11.6 mm | 11.8 mm |
No. of teeth Z | 4 | 4 |
Corner radius R1 | 1 mm | 1 mm |
Shank ⌀ Ds | 12 mm | 12 mm |
Spacing of the cutters | unequal spacing | unequal spacing |
Type of product | Torus cutter | Torus cutter |