{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Uni | |
Cutting edge ⌀ DC | 8 mm | |
Coating | TiSiN | |
Tool material | Solid carbide | |
Standard | Works standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 42 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for copy milling; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 21 mm | |
Corner radius R1 | 0.5 mm | |
Overhang length L1 incl. recess | 25 mm | |
Recess ⌀ D1 | 7.7 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 8 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.06 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.04 mm | |
Feed fz for copy milling in steel < 900 N/mm2 | 0.07 mm | |
Feed fz for copy milling in stainless steel > 900 N/mm2 | 0.045 mm | |
Type of product | Torus cutter |
Article number | 206368 8/0,5 | |
EAN / GTIN | 4067263047179 | |
Manufacturer number | 206368 8/0,5 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HOLEX Pro UNI solid carbide torus cutter 8/0,5 mm
on request
In stock
31 pieces in stock
US $ 58.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
516 pieces in stock
US $ 54.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
US $ 71.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Cutting width ae for milling operation | 0.3×D for side milling ;0.05×D for copy milling ;0.3×D for side milling | Full slot cutting depth 1×D ;Full slot cutting depth 1×D | 0.3×D for side milling ;0.05×D for copy milling ;0.3×D for side milling |
Cutting edge ⌀ DC | 8 | 8 | 8 |
Flute length Lc | 21 | 19 | 21 |
Helix angle | 42 | 38 | 42 |
Tolerance nominal ⌀ | e8 | 0 / -0.03 | e8 |
No. of teeth Z | 4 | 4 | 4 |
Corner radius R1 | 0.5 | 0.5 | 0.5 |