HOLEX Pro UNI solid carbide torus cutter 6/2,0 mm

Article no.: 206368 6/2,0
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

⌀ DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Works standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Uni
Cutting edge ⌀ DC 16 mm
Coating TiSiN
Tool material Solid carbide
Standard Works standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 42 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.3×D for side milling; 0.05×D for copy milling; 0.3×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 13 mm
Corner radius R1 2 mm
Overhang length L1 incl. recess 19 mm
Recess ⌀ D1 5.8 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Feed fz for side milling in steel < 900 N/mm2 0.05 mm
Feed fz for side milling in INOX > 900 N/mm2 0.035 mm
Feed fz for copy milling in steel < 900 N/mm2 0.058 mm
Feed fz for copy milling in stainless steel > 900 N/mm2 0.04 mm
Type of product Torus cutter

Identification numbers & Classifications

Article number 206368 6/2,0
EAN / GTIN 4067263047162
Manufacturer number 206368 6/2,0

Application Table

Aluminium (short chipping)
N
250
Steel < 500 N/mm²
P
240
Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
170
Steel < 1400 N/mm²
P
140
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
Ti > 850 N/mm²
S
35
GG(G)
K
240
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing at very high feed rates with smooth cutting action. Newly developed geometry and high-performance coating for outstanding production results and very long tool life with a variety of materials. Unequal spacing gives high intrinsic stability and smooth cutting action. Tolerance: corner radius R1 = ±0.005 mm.
Dimensions similar to DIN 6527.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro UNI solid carbide torus cutter  6/2,0 mm

HOLEX Pro UNI solid carbide torus cutter 6/2,0 mm

on request
In stock
7 pieces in stock
US $ 43.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
121 pieces in stock
US $ 78.59
plus VAT at the current rate Prices plus delivery costs
on request
In stock
356 pieces in stock
US $ 40.85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 59.17
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
US $ 66.02
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
US $ 56.67
plus VAT at the current rate Prices plus delivery costs
Overhang length L1 incl. recess 19 21 21 20 25 21
Coating TiSiN TiAlN TiAlN TiAlN TiAlN TiSiN
Overall length L 57 57 57 57 62 57
Through-coolant no no no no no no
Standard Works standard Manufacturer’s standard Manufacturer’s standard DIN 6527 Manufacturer’s standard Works standard
Shank DIN 6535 HB to h6 DIN 6535 HA to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6
Helix angle 42 30 38 38 38 42

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart