{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Uni | |
Cutting edge ⌀ DC | 10 mm | |
Coating | TiSiN | |
Tool material | Solid carbide | |
Standard | Works standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 42 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for copy milling; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 22 mm | |
Corner radius R1 | 2 mm | |
Overhang length L1 incl. recess | 30 mm | |
Recess ⌀ D1 | 9.7 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.08 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.05 mm | |
Feed fz for copy milling in steel < 900 N/mm2 | 0.09 mm | |
Feed fz for copy milling in stainless steel > 900 N/mm2 | 0.058 mm | |
Type of product | Torus cutter |
Article number | 206368 10/2,0 | |
EAN / GTIN | 4067263047223 | |
Manufacturer number | 206368 10/2,0 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HOLEX Pro UNI solid carbide torus cutter 10/2,0 mm
on request
In stock
25 pieces in stock
US $ 81.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
271 pieces in stock
US $ 76.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
US $ 117.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
US $ 96.16
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiSiN | TiAlN | TiAlN | TiSiN |
Cutting width ae for milling operation | 0.3×D for side milling ;0.05×D for copy milling ;0.3×D for side milling | Full slot cutting depth 1×D ;Full slot cutting depth 1×D | Full slot cutting depth 1×D ;0.3×D for side milling | 0.3×D for side milling ;0.05×D for copy milling ;0.3×D for side milling |
Overall length L | 72 | 72 | 80 | 72 |
Helix angle | 42 | 38 | 38 | 42 |
Feed fz for side milling in steel < 900 N/mm2 | 0.08 | 0.08 | 0.08 | 0.08 |
Machining strategy | HPC | HPC | HPC | HPC |
Corner radius R1 | 2 | 2 | 2 | 2 |