{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Uni | |
Cutting edge ⌀ DC | 8 mm | |
Coating | TiSiN | |
Tool material | Solid carbide | |
Standard | Works standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 42 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for copy milling; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 21 mm | |
Corner radius R1 | 3 mm | |
Overhang length L1 incl. recess | 27 mm | |
Recess ⌀ D1 | 7.7 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 8 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.06 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.04 mm | |
Feed fz for copy milling in steel < 900 N/mm2 | 0.07 mm | |
Feed fz for copy milling in stainless steel > 900 N/mm2 | 0.045 mm | |
Type of product | Torus cutter |
Article number | 206367 8/3,0 | |
EAN / GTIN | 4067263046974 | |
Manufacturer number | 206367 8/3,0 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master UNI solid carbide torus cutter, TiSiN, ⌀ DC / R1: 8/3,0mm
on request
In stock
5 pieces in stock
US $ 71.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
74 pieces in stock
US $ 84.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
63 pieces in stock
US $ 84.02
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiSiN | TiAlN | AlCrN |
Through-coolant | no | no | no |
Flute length Lc | 21 mm | 16 mm | 21 mm |
Helix angle | 42 degrees | 40 degrees | 35 degrees |
Type | N | N | N |
Feed fz for side milling in INOX > 900 N/mm2 | 0.04 mm | 0.043 mm | 0.043 mm |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |