{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Uni | |
Cutting edge ⌀ DC | 16 mm | |
Coating | TiSiN | |
Tool material | Solid carbide | |
Standard | Works standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 42 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for copy milling; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 36 mm | |
Corner radius R1 | 1 mm | |
Overhang length L1 incl. recess | 44 mm | |
Recess ⌀ D1 | 15.5 mm | |
Overall length L | 92 mm | |
Shank ⌀ Ds | 16 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.1 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.06 mm | |
Feed fz for copy milling in steel < 900 N/mm2 | 0.125 mm | |
Feed fz for copy milling in stainless steel > 900 N/mm2 | 0.075 mm | |
Type of product | Torus cutter |
Article number | 206367 16/1,0 | |
EAN / GTIN | 4067263047100 | |
Manufacturer number | 206367 16/1,0 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master UNI solid carbide torus cutter 16/1,0 mm
on request
In stock
8 pieces in stock
US $ 194.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
US $ 162.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
US $ 292.42
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang length L1 incl. recess | 44 | 44 | 58 |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Cutting edge ⌀ DC | 16 | 16 | 16 |
Helix angle | 42 | 38 | 38 |
Tolerance nominal ⌀ | e8 | 0 / -0.03 | f8 |
Machining strategy | HPC | HPC | HPC |
Corner radius R1 | 1 | 1 | 1 |