GARANT Master Titan solid carbide torus cutter HPC 6/1,0 mm

Article no.: 206364 6/1,0
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
55 pieces in stock

Select article variation and quantity

⌀ DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 40 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.3×D for side milling; 0.5×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 13 mm
Corner radius R1 1 mm
Overhang length L1 incl. recess 20 mm
Recess ⌀ D1 5.8 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Feed fz for side milling in titanium > 850 N/mm2 0.026 mm
Feed fz for copy milling in titanium > 850 N/mm2 0.03 mm
Correction factor for vc 1.5
Shank tolerance h6
Colour ring pink
Type of product Torus cutter

Identification numbers & Classifications

Article number 206364 6/1,0
EAN / GTIN 4045197991843
Manufacturer number 206364 6/1,0

Application Table

Ti > 850 N/mm²
S
60
wet maximum
 

Description

Version:

Tolerance: Corner radius R1 = ±0.005 mm.

Application:

For milling titanium and titanium alloys; with very smooth cutting action for optimum tool life and top metal removal rate.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Titan solid carbide torus cutter HPC 6/1,0 mm

GARANT Master Titan solid carbide torus cutter HPC 6/1,0 mm

on request
In stock
55 pieces in stock
US $ 75.18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
124 pieces in stock
US $ 46.38
plus VAT at the current rate Prices plus delivery costs
on request
In stock
165 pieces in stock
US $ 88.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
193 pieces in stock
US $ 58.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
135 pieces in stock
US $ 57.11
plus VAT at the current rate Prices plus delivery costs
Overhang length L1 incl. recess 20 mm 19 mm 21 mm 19 mm 19 mm
Overall length L 57 mm 57 mm 57 mm 57 mm 57 mm
Standard DIN 6527 DIN 6527 DIN 6527 DIN 6527 DIN 6527
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
Flute length Lc 13 mm 13 mm 13 mm 13 mm 13 mm
Helix angle 40 degrees 45 degrees 38 degrees 45 degrees 42 degrees
Type N W N W W

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart