{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 26 mm | |
Corner radius R1 | 2 mm | |
Overhang length L1 incl. recess | 38 mm | |
Recess ⌀ D1 | 11.6 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Feed fz for side milling in titanium > 850 N/mm2 | 0.05 mm | |
Feed fz for copy milling in titanium > 850 N/mm2 | 0.07 mm | |
Correction factor for vc | 1.5 | |
Shank tolerance | h6 | |
Colour ring | pink | |
Type of product | Torus cutter |
Article number | 206364 12/2,0 | |
EAN / GTIN | 4045197991928 | |
Manufacturer number | 206364 12/2,0 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Master Titan solid carbide torus cutter HPC, TiAlN, ⌀ DC / R1: 12/2,0mm
on request
In stock
37 pieces in stock
US $ 157.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
60 pieces in stock
US $ 120.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
126 pieces in stock
US $ 144.49
plus VAT at the current rate
Prices plus delivery costs
|
|
Cutting edge ⌀ DC | 12 mm | 12 mm | 12 mm |
Flute length Lc | 26 mm | 26 mm | 26 mm |
Tolerance nominal ⌀ | e8 | h6 | h6 |
No. of teeth Z | 4 | 3 | 3 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Corner radius R1 | 2 mm | 2 mm | 2 mm |
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm |