{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 22 mm | |
Corner radius R1 | 2 mm | |
Overhang length L1 incl. recess | 32 mm | |
Recess ⌀ D1 | 9.7 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Feed fz for side milling in titanium > 850 N/mm2 | 0.042 mm | |
Feed fz for copy milling in titanium > 850 N/mm2 | 0.055 mm | |
Correction factor for vc | 1.5 | |
Shank tolerance | h6 | |
Colour ring | pink | |
Type of product | Torus cutter |
Article number | 206364 10/2,0 | |
EAN / GTIN | 4045197991898 | |
Manufacturer number | 206364 10/2,0 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Master Titan solid carbide torus cutter HPC, TiAlN, ⌀ DC / R1: 10/2,0mm
on request
In stock
16 pieces in stock
US $ 115.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
116 pieces in stock
US $ 122.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
115 pieces in stock
US $ 83.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
76 pieces in stock
US $ 99.15
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang length L1 incl. recess | 32 mm | 32 mm | 30 mm | 30 mm |
Recess ⌀ D1 | 9.7 mm | 9.5 mm | 9.2 mm | 9.2 mm |
Through-coolant | no | no | no | no |
Flute length Lc | 22 mm | 22 mm | 22 mm | 22 mm |
Helix angle | 40 degrees | 38 degrees | 45 degrees | 45 degrees |
Tolerance nominal ⌀ | e8 | e8 | h6 | h6 |
No. of teeth Z | 4 | 4 | 3 | 3 |