{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Cutting edge ⌀ DC | 6 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | 0 / -0.03 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 13 mm | |
Corner radius R1 | 1 mm | |
Overhang length L1 incl. recess | 21 mm | |
Recess ⌀ D1 | 5.5 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.04 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.05 mm | |
Colour ring | green | |
Type of product | Torus cutter |
Article number | 206357 6/1,0 | |
EAN / GTIN | 4045197770332 | |
Manufacturer number | 206357 6/1,0 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
HOLEX Pro Steel solid carbide torus cutter HPC, TiAlN, ⌀ DC / R1: 6/1,0mm
on request
In stock
Available in 3-4 working days
784 pieces in stock
784 pieces available in 3-4 working days
US $ 40.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
164 pieces in stock
164 pieces available in 3-4 working days
US $ 88.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
46 pieces in stock
46 pieces available in 3-4 working days
US $ 77.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
56 pieces in stock
56 pieces available in 3-4 working days
US $ 59.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
148 pieces in stock
148 pieces available in 3-4 working days
US $ 69.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
148 pieces in stock
148 pieces available in 3-4 working days
US $ 69.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
162 pieces in stock
162 pieces available in 3-4 working days
US $ 66.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
29 pieces in stock
29 pieces available in 3-4 working days
US $ 66.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
92 pieces in stock
92 pieces available in 3-4 working days
US $ 43.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
187 pieces in stock
187 pieces available in 3-4 working days
US $ 41.24
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiSi | TiAlN | TiAlN | TiAlN | AlCrN | TiAlN | TiSiN | TiSiN |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | 0.3×D for side milling; 0.05×D for copy milling | 0.3×D for side milling; 0.05×D for copy milling | Full slot cutting depth 1×D; 0.3×D for side milling | 0.3×D for side milling; 0.05×D for side milling | 0.3×D for side milling; 0.05×D for side milling | 0.3×D for side milling; 0.05×D for side milling | Full slot cutting depth 1×D; 0.3×D for side milling | 0.3×D for side milling; 0.05×D for copy milling; 0.3×D for side milling | 0.3×D for side milling; 0.05×D for copy milling |
Shank | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
No. of teeth Z | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 |
Machining strategy | HPC | HPC | HPC | HPC | HPC | HPC | HPC | HPC | HPC | HPC |
Corner radius R1 | 1 mm | 1 mm | 1 mm | 1 mm | 1 mm | 1 mm | 1 mm | 1 mm | 1 mm | 1 mm |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |