{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Pro Steel | |
Cutting edge ⌀ DC | 5 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | 0 / -0.03 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 13 mm | |
Corner radius R1 | 1 mm | |
Overhang length L1 incl. recess | 17 mm | |
Recess ⌀ D1 | 4.8 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.03 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.04 mm | |
Colour ring | green | |
Type of product | Torus cutter |
Article number | 206357 5/1,0 | |
EAN / GTIN | 4045197770578 | |
Manufacturer number | 206357 5/1,0 |
This article |
Recommendations |
||
---|---|---|---|
HOLEX Pro Steel solid carbide torus cutter HPC 5/1,0 mm
on request
In stock
179 pieces in stock
US $ 40.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 66.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
US $ 56.67
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang length L1 incl. recess | 17 | 24 | 19 |
Through-coolant | no | no | no |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Cutting edge ⌀ DC | 5 | 5 | 5 |
Tolerance nominal ⌀ | 0 / -0.03 | f8 | e8 |
Feed fz for side milling in steel < 900 N/mm2 | 0.04 | 0.04 | 0.04 |
Shank ⌀ Ds | 6 | 6 | 6 |