{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Pro Inox | |
Cutting edge ⌀ DC | 8 mm | |
Coating | AlCrN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 35 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 21 mm | |
Corner radius R1 | 1.5 mm | |
Overhang length L1 incl. recess | 25 mm | |
Recess ⌀ D1 | 7.7 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 8 mm | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.035 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.043 mm | |
Shank tolerance | h6 | |
Colour ring | blue | |
Type of product | Torus cutter |
Article number | 206348 8/1,5 | |
EAN / GTIN | 4045197859747 | |
Manufacturer number | 206348 8/1,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HOLEX Pro INOX solid carbide torus cutter HPC DIN 6535 HB 8/1,5 mm
on request
In stock
53 pieces in stock
US $ 84.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
106 pieces in stock
US $ 54.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
US $ 84.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
US $ 84.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
US $ 71.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang length L1 incl. recess | 25 | 27 | 27 | 27 | 27 |
Cutting width ae for milling operation | 0.3×D for side milling ;0.05×D for side milling | Full slot cutting depth 1×D ;Full slot cutting depth 1×D | 0.3×D for side milling ;0.05×D for side milling | 0.3×D for side milling ;0.05×D for side milling | 0.3×D for side milling ;0.05×D for copy milling ;0.3×D for side milling |
Recess ⌀ D1 | 7.7 | 7.5 | 7.5 | 7.5 | 7.7 |
Norm | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Works standard |
Cutting edge ⌀ DC | 8 | 8 | 8 | 8 | 8 |
Tool material | Solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 35 | 38 | 40 | 40 | 42 |