{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Pro Inox | |
Cutting edge ⌀ DC | 4 mm | |
Coating | AlCrN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 35 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 11 mm | |
Corner radius R1 | 0.4 mm | |
Overhang length L1 incl. recess | 17 mm | |
Recess ⌀ D1 | 3.8 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.02 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.025 mm | |
Shank tolerance | h6 | |
Colour ring | blue | |
Type of product | Torus cutter |
Article number | 206348 4/0,4 | |
EAN / GTIN | 4045197854780 | |
Manufacturer number | 206348 4/0,4 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HOLEX Pro INOX solid carbide torus cutter HPC DIN 6535 HB 4/0,4 mm
on request
In stock
26 pieces in stock
US $ 66.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
68 pieces in stock
US $ 69.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
68 pieces in stock
US $ 69.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | blue | blue | blue |
Overall length L | 57 | 57 | 57 |
Shank tolerance | h6 | h6 | h6 |
Tolerance nominal ⌀ | f8 | h10 | h10 |
Type | N | N | N |
Machining strategy | HPC | HPC | HPC |
Serie | Pro Inox | Master INOX | Master INOX |