{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Pro Inox | |
Cutting edge ⌀ DC | 16 mm | |
Coating | AlCrN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 35 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 36 mm | |
Corner radius R1 | 2.5 mm | |
Overhang length L1 incl. recess | 42 mm | |
Recess ⌀ D1 | 15.5 mm | |
Overall length L | 92 mm | |
Shank ⌀ Ds | 16 mm | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.07 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.086 mm | |
Shank tolerance | h6 | |
Colour ring | blue | |
Type of product | Torus cutter |
Article number | 206348 16/2,5 | |
EAN / GTIN | 4045197859945 | |
Manufacturer number | 206348 16/2,5 |
This article |
Recommendations |
||
---|---|---|---|
HOLEX Pro INOX solid carbide torus cutter HPC DIN 6535 HB 16/2,5 mm
on request
In stock
39 pieces in stock
US $ 242.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
US $ 235.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
US $ 235.31
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | AlCrN | TiAlN | TiAlN |
Through-coolant | no | no | no |
Cutting edge ⌀ DC | 16 | 16 | 16 |
Helix angle characteristic | unequal spacing | unequal spacing | unequal spacing |
Type | N | N | N |
Serie | Pro Inox | Master INOX | Master INOX |
Type of product | Torus cutter | Torus cutter | Torus cutter |