{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Inox | |
Cutting edge ⌀ DC | 10 mm | |
Coating | AlCrN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 35 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 22 mm | |
Corner radius R1 | 0.5 mm | |
Overhang length L1 incl. recess | 30 mm | |
Recess ⌀ D1 | 9.7 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.04 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.049 mm | |
Shank tolerance | h6 | |
Colour ring | blue | |
Type of product | Torus cutter |
Article number | 206348 10/0,5 | |
EAN / GTIN | 4045197859785 | |
Manufacturer number | 206348 10/0,5 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
HOLEX Pro INOX solid carbide torus cutter HPC DIN 6535 HB, AlCrN, ⌀ DC / R1: 10/0,5mm
on request
In stock
108 pieces in stock
US $ 110.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
164 pieces in stock
US $ 122.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
US $ 110.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
147 pieces in stock
US $ 76.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
US $ 102.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
112 pieces in stock
US $ 111.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
112 pieces in stock
US $ 111.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
US $ 117.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
84 pieces in stock
US $ 81.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
235 pieces in stock
US $ 77.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | AlCrN | TiAlN | TiSi | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiSiN | TiSiN |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for side milling | 0.3×D for side milling; 0.05×D for copy milling | 0.3×D for side milling; 0.05×D for copy milling | Full slot cutting depth 1×D; Full slot cutting depth 1×D | Full slot cutting depth 1×D; 0.3×D for side milling | 0.3×D for side milling; 0.05×D for side milling | 0.3×D for side milling; 0.05×D for side milling | Full slot cutting depth 1×D; 0.3×D for side milling | 0.3×D for side milling; 0.05×D for copy milling; 0.3×D for side milling | 0.3×D for side milling; 0.05×D for copy milling |
Tool material | Solid carbide | Solid carbide | Solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 35 degrees | 38 degrees | 35 degrees | 38 degrees | 38 degrees | 40 degrees | 40 degrees | 38 degrees | 42 degrees | 38 degrees |
Helix angle characteristic | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing |
Type | N | N | N | N | N | N | N | N | N | N |
Type of product | Torus cutter | Torus cutter | Torus cutter | Torus cutter | Torus cutter | Torus cutter | Torus cutter | Torus cutter | Torus cutter | Torus cutter |