GARANT Master INOX solid carbide torus cutter HPC DIN 6535 HA, TiAlN, ⌀ DC / R1: 8/2,5mm

Article no.: 206345 8/2,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
44 pieces in stock

Select article variation and quantity

⌀ DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master INOX
Cutting edge ⌀ DC 8 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h10
No. of teeth Z 4
Helix angle 40 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.3×D for side milling; 0.05×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 16 mm
Corner radius R1 2.5 mm
Overhang length L1 incl. recess 27 mm
Recess ⌀ D1 7.5 mm
Overall length L 63 mm
Shank ⌀ Ds 8 mm
Feed fz for slot milling in stainless steel > 900 N/mm2 0.035 mm
Feed fz for side milling in INOX > 900 N/mm2 0.043 mm
Shank tolerance h6
Colour ring blue
Type of product Torus cutter

Identification numbers & Classifications

Article number 206345 8/2,5
EAN / GTIN 4045197852052
Manufacturer number 206345 8/2,5

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
170
TOOLOX 33
H
115
TOOLOX 44
H
80
INOX < 900 N/mm²
M
110
INOX > 900 N/mm²
M
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Dimensions similar to DIN 6527.
HPC milling cutter with newly developed high-performance coating.
For outstanding tool life and optimum metal removal rate in a very wide range of stainless steels.
Can be used at high cutting speeds, particularly suitable even for TOOLOX®.

Advantage:

Greater oxidation resistance and high-temperature hardness.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master INOX solid carbide torus cutter HPC DIN 6535 HA, TiAlN, ⌀ D<sub>C</sub> / R<sub>1</sub>: 8/2,5mm

GARANT Master INOX solid carbide torus cutter HPC DIN 6535 HA, TiAlN, ⌀ DC / R1: 8/2,5mm

on request
In stock
44 pieces in stock
US $ 84.99
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock
US $ 102.81
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock
US $ 84.99
plus VAT at the current rate Prices plus delivery costs
on request
In stock
94 pieces in stock
US $ 84.02
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 71.88
plus VAT at the current rate Prices plus delivery costs
Overhang length L1 incl. recess 27 mm 27 mm 27 mm 25 mm 27 mm
Recess ⌀ D1 7.5 mm 7.4 mm 7.5 mm 7.7 mm 7.7 mm
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6
Tolerance nominal ⌀ h10 e8 h10 f8 e8
Type N H N N N
No. of teeth Z 4 4 4 4 4
Shank ⌀ Ds 8 mm 8 mm 8 mm 8 mm 8 mm

From the same series "Master INOX" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart