{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master INOX | |
Cutting edge ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 4 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 32 mm | |
Corner radius R1 | 2.5 mm | |
Overhang length L1 incl. recess | 44 mm | |
Recess ⌀ D1 | 15 mm | |
Overall length L | 92 mm | |
Shank ⌀ Ds | 16 mm | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.07 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.086 mm | |
Shank tolerance | h6 | |
Colour ring | blue | |
Type of product | Torus cutter |
Article number | 206345 16/2,5 | |
EAN / GTIN | 4045197852236 | |
Manufacturer number | 206345 16/2,5 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master INOX solid carbide torus cutter HPC DIN 6535 HA 16/2,5 mm
on request
In stock
29 pieces in stock
US $ 233.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
US $ 233.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
US $ 190.41
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang length L1 incl. recess | 44 | 44 | 42 |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Helix angle | 40 | 40 | 35 |
No. of teeth Z | 4 | 4 | 4 |
Machining strategy | HPC | HPC | HPC |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Series | Master INOX | Master INOX | Pro Inox |