{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Inox | |
Cutting edge ⌀ DC | 8 mm | |
Coating | TiSiN | |
Tool material | Solid carbide | |
Standard | Works standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 21 mm | |
Corner radius R1 | 0.5 mm | |
Overhang length L1 incl. recess | 25 mm | |
Recess ⌀ D1 | 7.7 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 8 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.05 mm | |
Feed fz for copy milling in stainless steel > 900 N/mm2 | 0.058 mm | |
Shank tolerance | h6 | |
Type of product | Torus cutter |
Article number | 206344 8/0,5 | |
EAN / GTIN | 4067263047322 | |
Manufacturer number | 206344 8/0,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HOLEX Pro INOX M solid carbide torus cutter HPC 8/0,5 mm
on request
In stock
18 pieces in stock
US $ 55.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
304 pieces in stock
US $ 90.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
92 pieces in stock
US $ 84.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
146 pieces in stock
US $ 84.02
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 63 | 63 | 63 | 63 |
Standard | Works standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Helix angle characteristic | unequal spacing | unequal spacing | unequal spacing | unequal spacing |
Feed fz for side milling in INOX > 900 N/mm2 | 0.05 | 0.04 | 0.043 | 0.043 |
Machining strategy | HPC | HPC | HPC | HPC |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing | unequal spacing |
Type of product | Torus cutter | Torus cutter | Torus cutter | Torus cutter |