HOLEX Pro INOX M solid carbide torus cutter HPC 10/1,0 mm

Article no.: 206344 10/1,0
plus VAT at the current rate Prices plus delivery costs
on request
In stock
162 pieces in stock

Select article variation and quantity

⌀ DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Works standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Inox
Cutting edge ⌀ DC 10 mm
Coating TiSiN
Tool material Solid carbide
Standard Works standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 38 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.3×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 22 mm
Corner radius R1 1 mm
Overhang length L1 incl. recess 30 mm
Recess ⌀ D1 9.7 mm
Overall length L 72 mm
Shank ⌀ Ds 10 mm
Feed fz for side milling in INOX > 900 N/mm2 0.055 mm
Feed fz for copy milling in stainless steel > 900 N/mm2 0.063 mm
Shank tolerance h6
Type of product Torus cutter

Identification numbers & Classifications

Article number 206344 10/1,0
EAN / GTIN 4067263047360
Manufacturer number 206344 10/1,0

Application Table

Steel < 500 N/mm²
P
240
Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
TOOLOX 33
H
115
TOOLOX 44
H
80
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
85
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Outstanding tool life in its class for machining corrosion-resistant steels thanks to innovative coating and geometry. Especially for stainless steels in the high-performance range, e.g. duplex. Optimal metal removal rate due to high cutting speeds. Tolerance: corner radius R1 = ±0.005 mm. Dimensions similar to DIN 6527.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro INOX M solid carbide torus cutter HPC 10/1,0 mm

HOLEX Pro INOX M solid carbide torus cutter HPC 10/1,0 mm

on request
In stock
162 pieces in stock
US $ 77.35
plus VAT at the current rate Prices plus delivery costs
on request
In stock
112 pieces in stock
US $ 110.74
plus VAT at the current rate Prices plus delivery costs
on request
In stock
67 pieces in stock
US $ 111.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
158 pieces in stock
US $ 110.23
plus VAT at the current rate Prices plus delivery costs
Coating TiSiN TiSi TiAlN AlCrN
Shank DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6
Shank tolerance h6 h6 h6 h6
Helix angle 38 35 40 35
Helix angle characteristic unequal spacing unequal spacing unequal spacing unequal spacing
No. of teeth Z 4 4 4 4
Spacing of the cutters unequal spacing unequal spacing unequal spacing unequal spacing

From the same series "Pro Inox" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart