GARANT Diabolo solid carbide torus cutter HPC 10/3,0 mm

Article no.: 206342 10/3,0
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £0.01 /pcs.
on request
In stock
4 pieces in stock

Select article variation and quantity

⌀ e8 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Diabolo
    Cutting edge ⌀ DC 10 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type H
    Tolerance nominal ⌀ e8
    No. of teeth Z 4
    Helix angle 30 degrees
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.2×D for side milling; 0.05×D for copy milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 11 mm
    Corner radius R1 3 mm
    Overhang length L1 incl. recess 60 mm
    Recess ⌀ D1 9.2 mm
    Overall length L 100 mm
    Shank ⌀ Ds 10 mm
    Feed fz for side milling in steel < 65 HRC 0.07 mm
    Feed fz for copy milling in steel < 65 HRC 0.07 mm
    Shank tolerance h6
    Colour ring red
    Type of product Torus cutter

    Identification numbers & Classifications

    Article number 206342 10/3,0
    EAN / GTIN 4045197598943
    Manufacturer number 206342 10/3,0

    Application Table

    Steel < 1400 N/mm²
    P
    160
    Steel < 50 HRC
    H
    150
    Steel < 55 HRC
    H
    135
    Steel < 60 HRC
    H
    120
    Steel < 65 HRC
    H
    90
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    GARANT Diabolo:
    Special geometry, coating and carbide, specially for hard machining.
    Double relief ground side clearance angle.
    Tolerance: Corner radius R1 = ±0.005 mm.

    Downloads & documents

    From the same series "Diabolo" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart