GARANT Master Steel solid carbide torus cutter HPC 8/1,0 mm

Article no.: 206335 8/1,0
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
39 pieces in stock

Select article variation and quantity

⌀ e8 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 5

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Steel
    Cutting edge ⌀ DC 8 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type H
    Tolerance nominal ⌀ e8
    No. of teeth Z 5
    Helix angle 30 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 0,2×D; 0.05×D for side milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 9 mm
    Corner radius R1 1 mm
    Overhang length L1 incl. recess 54 mm
    minimum shank recess dia. D5 7.4 mm
    maximum shank recess dia. D6 7.9 mm
    Overall length L 100 mm
    Shank ⌀ Ds 8 mm
    Feed fz for side milling in steel < 1100 N/mm2 0.027 mm
    Feed fz for copy milling in steel < 1100 N/mm2 0.03 mm
    Colour ring green
    Type of product Torus cutter

    Identification numbers & Classifications

    Article number 206335 8/1,0
    EAN / GTIN 4062406276812
    Manufacturer number 206335 8/1,0

    Application Table

    Steel < 500 N/mm²
    P
    180
    Steel < 750 N/mm²
    P
    150
    Steel < 900 N/mm²
    P
    110
    Steel < 1100 N/mm²
    P
    75
    Steel < 1400 N/mm²
    P
    65
    Steel < 55 HRC
    H
    35
    INOX < 900 N/mm²
    M
    90
    INOX > 900 N/mm²
    M
    80
    GG(G)
    K
    100
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    HPC milling cutter with newly developed high-performance coating. For outstanding tool life and optimum metal removal rates in a range of materials.
    With double relief ground side clearance angle.
    Tolerance: Corner radius R1
    Radius size 0.1 mm – 1 mm: R1= ± 0.003 mm.
    Radius size > 1.0 mm: R1= ± 0.005 mm.

    Application:

    Especially for high speed machining in mould and tool making for copy milling. Excellent results for dry milling.

    Note:

    Successor product to No. 206300.

    Downloads & documents

    From the same series "Master Steel" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart