GARANT Master Steel solid carbide torus cutter HPC, TiAlN, ⌀ e8 DC / R1: 1/0,1mm

Article no.: 206333 1/0,1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
65 pieces in stock

Select article variation and quantity

⌀ e8 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Cutting edge ⌀ DC 1 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.2×D for side milling; 0.03×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 1.5 mm
Corner radius R1 0.1 mm
Overhang length L1 incl. recess 10 mm
minimum shank recess dia. D5 0.85 mm
maximum shank recess dia. D6 0.95 mm
Overall length L 50 mm
Shank ⌀ Ds 3 mm
Feed fz for side milling in steel < 1100 N/mm2 0.005 mm
Feed fz for copy milling in steel < 1100 N/mm2 0.006 mm
Colour ring green
Type of product Torus cutter

Identification numbers & Classifications

Article number 206333 1/0,1
EAN / GTIN 4062406276133
Manufacturer number 206333 1/0,1

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
85
Steel < 1400 N/mm²
P
70
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
95
INOX > 900 N/mm²
M
85
GG(G)
K
110
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

HPC milling cutter with newly developed high-performance coating. For outstanding tool life and optimum metal removal rates in a range of materials.
With double relief ground side clearance angle.
Tolerance: Corner radius R1
Radius size 0.1 mm – 1 mm: R1= ± 0.003 mm.
Radius size > 1.0 mm: R1= ± 0.005 mm.

Application:

Especially for high speed machining in mould and tool making for copy milling. Excellent results for dry milling.

Note:

Successor product to No. 206280.

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart