GARANT Master Steel solid carbide torus cutter HPC, TiAlN, ⌀ e8 DC / R1: 12/1,5mm

Article no.: 206333 12/1,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
20 pieces in stock

Select article variation and quantity

⌀ e8 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ e8
No. of teeth Z 5
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.2×D for side milling; 0.03×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 12 mm
Corner radius R1 1.5 mm
Overhang length L1 incl. recess 38 mm
minimum shank recess dia. D5 11 mm
maximum shank recess dia. D6 11.8 mm
Overall length L 83 mm
Shank ⌀ Ds 12 mm
Feed fz for side milling in steel < 1100 N/mm2 0.045 mm
Feed fz for copy milling in steel < 1100 N/mm2 0.05 mm
Colour ring green
Type of product Torus cutter

Identification numbers & Classifications

Article number 206333 12/1,5
EAN / GTIN 4062406276409
Manufacturer number 206333 12/1,5

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
85
Steel < 1400 N/mm²
P
70
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
95
INOX > 900 N/mm²
M
85
GG(G)
K
110
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

HPC milling cutter with newly developed high-performance coating. For outstanding tool life and optimum metal removal rates in a range of materials.
With double relief ground side clearance angle.
Tolerance: Corner radius R1
Radius size 0.1 mm – 1 mm: R1= ± 0.003 mm.
Radius size > 1.0 mm: R1= ± 0.005 mm.

Application:

Especially for high speed machining in mould and tool making for copy milling. Excellent results for dry milling.

Note:

Successor product to No. 206280.

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart