Solid carbide torus cutter HPC 12/2,0 mm

Article no.: 206323 12/2,0
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
96 pieces in stock

Select article variation and quantity

⌀ DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: 0 / −0.02
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ 0 / −0.02
No. of teeth Z 4
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.05×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 12 mm
Corner radius R1 2 mm
Overhang length L1 incl. recess 26 mm
Recess ⌀ D1 11.7 mm
Overall length L 74 mm
Shank ⌀ Ds 12 mm
Feed fz for side milling in steel < 70 HRC 0.08 mm
Feed fz for copy milling in steel < 70 HRC 0.08 mm
Shank tolerance h6
Colour ring red
Type of product Torus cutter

Identification numbers & Classifications

Article number 206323 12/2,0
EAN / GTIN 4045197641144
Manufacturer number 206323 12/2,0

Application Table

Steel < 60 HRC
H
150
Steel < 65 HRC
H
110
Steel < 67 HRC
H
90
Steel < 70 HRC
H
80
dry
 
Air
 

Description

Version:

GARANT Diabolo 70:
Special solid carbide substrate with extremely high tensile strength
combined with outstanding wear resistance for optimum process reliability.
Newly developed nano-crystalline high-tech coating for hard milling up to 70 HRC. Very suitable for continuous use in tool and mould making.
Sizes 2 − 5: Recess angle α = 15°.
Tolerances:
  • Corner radius: R1 = ±0.01 mm.

Application:

Due to the special hard geometry ideal for use on hardened materials from 60 HRC to 70 HRC.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart