Solid carbide torus cutter, TiAlN, ⌀ e8 DC / R1: 10/1,5mm

Article no.: 206300 10/1,5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock Available in 3-4 working days
1 pieces in stock 1 pieces available in 3-4 working days

Select article variation and quantity

⌀ e8 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.2×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 11 mm
Corner radius R1 1.5 mm
Overhang length L1 incl. recess 60 mm
Recess ⌀ D1 9.2 mm
Overall length L 100 mm
Shank ⌀ Ds 10 mm
Feed fz for side milling in steel < 1100 N/mm2 0.03 mm
Feed fz for copy milling in steel < 1100 N/mm2 0.034 mm
Shank tolerance h6
Colour ring without
Type of product Torus cutter

Identification numbers & Classifications

Article number 206300 10/1,5
EAN / GTIN 4045197124388
Manufacturer number 206300 10/1,5

Application Table

Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
80
GG(G)
K
90
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

With double relief ground side clearance angle.
Tolerance: Corner radius R1 = ±0.005 mm.

Application:

Especially for high speed machining in mould and tool making for copy milling. Excellent results when milling dry.

Note:

NEW GENERATION AVAILABLE!
Recommended successor product is No. 206335.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart