GARANT Diabolo solid carbide end torus cutter HPC 12 mm

Article no.: 206275 12
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
16 pieces in stock

Select article variation and quantity

⌀ h9 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: h9
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Diabolo
Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ h9
No. of teeth Z 4
Helix angle 12 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA to h5
Through-coolant no
Machining strategy HPC
Dimension ap max transverse 0.4 mm
Programming radius 2 mm
Flute length Lc 6.8 mm
Overhang length L1 incl. recess 56 mm
Recess ⌀ D1 11 mm
Overall length L 120 mm
Shank ⌀ Ds 12 mm
Setting angle κ 6 degrees
Feed f z in steel < 60 HRC 0.13 mm
Colour ring red
Type of product End torus mill

Identification numbers & Classifications

Article number 206275 12
EAN / GTIN 4045197860903
Manufacturer number 206275 12

Application Table

Steel < 1400 N/mm²
P
160
Steel < 50 HRC
H
145
Steel < 55 HRC
H
130
Steel < 60 HRC
H
95
Steel < 65 HRC
H
70
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

GARANT Diabolo:
Special geometry, coating and carbide for hard machining.
Tolerance: Corner radius R1 = ±0.01 mm.
Special centre cutting edge geometry for traverse milling at very high feed rates.

Application:

For copy and traverse milling in hard machining under HPC / HSC conditions. Special milling strategies allow very high metal removal rates.

Note:

Successor product to No. 206278.
Tools can be reground.

Downloads & documents

From the same series "Diabolo" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart