GARANT Master Alu PickPocket solid carbide torus cutter HPC, DLC, ⌀ e6 DC / R1: 12/3,0mm

Article no.: 206261 12/3,0
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Select article variation and quantity

⌀ e6 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 12 mm
Coating DLC
Tool material Solid carbide
Standard DIN 6527
Type W
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling; Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy HPC
Flute length Lc 19 mm
Corner radius R1 3 mm
Overhang length L1 incl. recess 73 mm
Recess ⌀ D1 11 mm
Overall length L 120 mm
Shank ⌀ Ds 12 mm
Feed fz for side milling in short-chipping aluminium 0.05 mm
Feed fz for copy milling in short-chipping aluminium 0.06 mm
Colour ring yellow
Type of product Torus cutter

Identification numbers & Classifications

Article number 206261 12/3,0
EAN / GTIN 4062406398545
Manufacturer number 206261 12/3,0

Application Table

Aluminium
N
340
Aluminium (short chipping)
N
320
Alu > 10% Si
N
290
PMMA acrylic
N
150
PE-HD
N
120
PA 66
N
150
PEEK
N
110
PF 31
N
100
PVDF GF20
N
130
POM GF25
N
120
PA 66 GF30
N
110
PEEK GF30
N
100
PTFE CF25
N
110
Honeycomb sandwich
N
220
Cu
N
120
CuZn
N
150
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping non-ferrous materials.
Very high feed rates when plunging vertically. Ramping capability up to 45°.
Tolerances:
  • Corner radius
R1 = 0.5 tolerance ±0.02 mm.
R1 > 0.5 − 1.5 tolerance ±0.03 mm.
R1 > 1.5 tolerance ±0.05 mm.

Downloads & documents

From the same series "Master Alu" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart