GARANT Master Alu PickPocket solid carbide torus cutter HPC 12/0,5 mm

Article no.: 206261 12/0,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

⌀ e6 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 12 mm
Coating DLC
Tool material Solid carbide
Standard DIN 6527
Type W
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling; Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy HPC
Flute length Lc 19 mm
Corner radius R1 0.5 mm
Overhang length L1 incl. recess 73 mm
Recess ⌀ D1 11 mm
Overall length L 120 mm
Shank ⌀ Ds 12 mm
Feed fz for side milling in short-chipping aluminium 0.05 mm
Feed fz for copy milling in short-chipping aluminium 0.06 mm
Colour ring yellow
Type of product Torus cutter

Identification numbers & Classifications

Article number 206261 12/0,5
EAN / GTIN 4062406398514
Manufacturer number 206261 12/0,5

Application Table

Aluminium
N
340
Aluminium (short chipping)
N
320
Alu > 10% Si
N
290
PMMA acrylic
N
150
PE-HD
N
120
PA 66
N
150
PEEK
N
110
PF 31
N
100
PVDF GF20
N
130
POM GF25
N
120
PA 66 GF30
N
110
PEEK GF30
N
100
PTFE CF25
N
110
Honeycomb sandwich
N
220
Cu
N
120
CuZn
N
150
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping non-ferrous materials.
Very high feed rates when plunging vertically. Ramping capability up to 45°.
Tolerances:
  • Corner radius
R1 = 0.5 tolerance ±0.02 mm.
R1 > 0.5 − 1.5 tolerance ±0.03 mm.
R1 > 1.5 tolerance ±0.05 mm.

Downloads & documents

From the same series "Master Alu" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart