Solid carbide torus cutter HPC 5/0,5 mm

Article no.: 206260 5/0,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
97 pieces in stock

Select article variation and quantity

⌀ f8 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 5 mm
    Coating ZOX
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type W
    Tolerance nominal ⌀ f8
    No. of teeth Z 3
    Helix angle 45 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.3×D for side milling; 0.03×D for copy milling
    Shank DIN 6535 HA to h6
    Balance quality with shank G 2.5 with HA
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 13 mm
    Corner radius R1 0.5 mm
    Overhang length L1 incl. recess 18 mm
    Recess ⌀ D1 4.7 mm
    Overall length L 57 mm
    Shank ⌀ Ds 6 mm
    Feed fz for side milling in short-chipping aluminium 0.032 mm
    Feed fz for copy milling in short-chipping aluminium 0.032 mm
    Shank tolerance h6
    Colour ring yellow
    Type of product Torus cutter

    Identification numbers & Classifications

    Article number 206260 5/0,5
    EAN / GTIN 4045197415264
    Manufacturer number 206260 5/0,5

    Application Table

    Aluminium
    N
    500
    Aluminium (short chipping)
    N
    480
    Alu > 10% Si
    N
    240
    Cu
    N
    200
    CuZn
    N
    240
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    With strong core, special chip breaker recesses and large polished flutes.
    New generation of high performance end mills in the HPC machining range.

    Application:

    Especially for high speed machining in mould and tool making for copy milling.

    Note:

    NEW GENERATION AVAILABLE! Recommended successor product is No. 206255.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart