{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Alu | |
Cutting edge ⌀ DC | 5 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | W | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 42 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.5×D for side milling; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 9 mm | |
Corner radius R1 | 0.5 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Feed fz for side milling in short-chipping aluminium | 0.08 mm | |
Feed fz for copy milling in short-chipping aluminium | 0.09 mm | |
Shank tolerance | h6 | |
Colour ring | yellow | |
Type of product | Torus cutter |
Article number | 206255 5/0,5 | |
EAN / GTIN | 4062406155896 | |
Manufacturer number | 206255 5/0,5 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master Alu PickPocket solid carbide torus cutter HPC 5/0,5 mm
on request
In stock
27 pieces in stock
US $ 57.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
86 pieces in stock
US $ 88.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
85 pieces in stock
US $ 59.17
plus VAT at the current rate
Prices plus delivery costs
|
|
Cutting width ae for milling operation | 0.5×D for side milling ;0.5×D for side milling | 0.3×D for side milling ;0.05×D for copy milling | Full slot cutting depth 1×D ;0.3×D for side milling |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 |
Cutting edge ⌀ DC | 5 | 5 | 5 |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 6 | 6 | 6 |
Type of product | Torus cutter | Torus cutter | Torus cutter |