Solid carbide torus cutter, DLC, ⌀ h6 DC / R1: 5/1,0mm

Article no.: 206230 5/1,0
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
36 pieces in stock

Select article variation and quantity

⌀ h6 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 5 mm
Coating DLC
Tool material Solid carbide
Standard DIN 6527
Type W
Tolerance nominal ⌀ h6
No. of teeth Z 3
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.05×D for copy milling; 0.5×D for side milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Flute length Lc 13 mm
Corner radius R1 1 mm
Overhang length L1 incl. recess 19 mm
Recess ⌀ D1 4.7 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Feed fz for side milling in short-chipping aluminium 0.02 mm
Feed fz for copy milling in short-chipping aluminium 0.02 mm
Shank tolerance h6
Colour ring yellow
Type of product Torus cutter

Identification numbers & Classifications

Article number 206230 5/1,0
EAN / GTIN 4045197860217
Manufacturer number 206230 5/1,0

Application Table

Aluminium
N
480
Aluminium (short chipping)
N
440
Alu > 10% Si
N
400
PMMA acrylic
N
200
PE-HD
N
160
PA 66
N
200
PEEK
N
150
PF 31
N
130
PVDF GF20
N
180
POM GF25
N
160
PA 66 GF30
N
150
PEEK GF30
N
130
PTFE CF25
N
160
Honeycomb sandwich
N
300
Cu
N
160
CuZn
N
200
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

With the latest generation of DLC coating sp2.
Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium components.
Tolerances:
  • Corner radius
R1 = 0.5 tolerance ±0.02.
R1 > 0.5 − 1.5 tolerance ±0.03.
R1 > 1.5 tolerance ±0.05.

Note:

NEW GENERATION AVAILABLE! Recommended successor product is No. 206255.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide torus cutter, DLC, ⌀ h6 D<sub>C</sub> / R<sub>1</sub>: 5/1,0mm

Solid carbide torus cutter, DLC, ⌀ h6 DC / R1: 5/1,0mm

on request
In stock
36 pieces in stock
US $ 58.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
112 pieces in stock
US $ 46.38
plus VAT at the current rate Prices plus delivery costs
on request
In stock
64 pieces in stock
US $ 64.42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
58 pieces in stock
US $ 75.18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
US $ 57.11
plus VAT at the current rate Prices plus delivery costs
Cutting width ae for milling operation 0.05×D for copy milling; 0.5×D for side milling 0.05×D for copy milling; 0.5×D for side milling 0.3×D for side milling; 0.03×D for copy milling 0.3×D for side milling; 0.5×D for side milling 0.5×D for side milling; 0.5×D for side milling
Overall length L 57 mm 57 mm 57 mm 57 mm 57 mm
Flute length Lc 13 mm 13 mm 13 mm 13 mm 9 mm
Tolerance nominal ⌀ h6 h6 f8 e8 e8
No. of teeth Z 3 3 3 4 3
Shank ⌀ Ds 6 mm 6 mm 6 mm 6 mm 6 mm
Type of product Torus cutter Torus cutter Torus cutter Torus cutter Torus cutter

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart