{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | W | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.05×D for copy milling; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Flute length Lc | 41 mm | |
Corner radius R1 | 4 mm | |
Overhang length L1 incl. recess | 52 mm | |
Recess ⌀ D1 | 19 mm | |
Overall length L | 104 mm | |
Shank ⌀ Ds | 20 mm | |
Feed fz for side milling in short-chipping aluminium | 0.12 mm | |
Feed fz for copy milling in short-chipping aluminium | 0.13 mm | |
Shank tolerance | h6 | |
Colour ring | yellow | |
Type of product | Torus cutter |
Article number | 206230 20/4,0 | |
EAN / GTIN | 4045197860408 | |
Manufacturer number | 206230 20/4,0 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide torus cutter, DLC, ⌀ h6 DC / R1: 20/4,0mm
on request
In stock
8 pieces in stock
US $ 374.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
US $ 326.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
US $ 546.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
US $ 371.25
plus VAT at the current rate
Prices plus delivery costs
|
|
Recess ⌀ D1 | 19 mm | 19 mm | 19 mm | 19.8 mm |
Standard | DIN 6527 | DIN 6527 | Manufacturer’s standard | DIN 6527 |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tolerance nominal ⌀ | h6 | h6 | f8 | e8 |
Type | W | W | W | W |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Corner radius R1 | 4 mm | 4 mm | 4 mm | 4 mm |