{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | W | |
Tolerance nominal ⌀ | h6 | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.05×D for copy milling; 0.5×D for side milling | |
Through-coolant | no | |
Shank tolerance | h6 | |
Colour ring | yellow | |
Type of product | Torus cutter |
Article number | 206190 8/0,5 | |
EAN / GTIN | 4045197591708 | |
Manufacturer number | 206190 8/0,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Solid carbide torus cutter 8/0,5 mm
on request
In stock
74 pieces in stock
US $ 50.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
102 pieces in stock
US $ 99.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
98 pieces in stock
US $ 64.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
US $ 87.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
55 pieces in stock
US $ 74.94
plus VAT at the current rate
Prices plus delivery costs
|
|
Cutting width ae for milling operation | 0.05×D for copy milling; 0.5×D for side milling | 0.3×D for side milling; 0.05×D for copy milling | 0.05×D for copy milling; 0.5×D for side milling | 0.3×D for side milling; 0.5×D for side milling | 0.5×D for side milling; 0.5×D for side milling |
Recess ⌀ D1 | 7.4 mm | 7.7 mm | 7.8 mm | ||
Overall length L | 63 mm | 63 mm | 63 mm | ||
Cutting edge ⌀ DC | 8 mm | 8 mm | 8 mm | ||
Flute length Lc | 21 mm | 19 mm | 19 mm | ||
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Corner radius R1 | 0.5 mm | 0.5 mm | 0.5 mm |