{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | W | |
Tolerance nominal ⌀ | h6 | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.05×D for copy milling; 0.5×D for side milling | |
Through-coolant | no | |
Shank tolerance | h6 | |
Colour ring | yellow | |
Type of product | Torus cutter |
Article number | 206190 10/1,0 | |
EAN / GTIN | 4045197591739 | |
Manufacturer number | 206190 10/1,0 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Solid carbide torus cutter 10/1,0 mm
on request
In stock
117 pieces in stock
US $ 83.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
96 pieces in stock
US $ 122.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
95 pieces in stock
US $ 99.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
US $ 115.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
64 pieces in stock
US $ 104.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 72 mm | 72 mm | 72 mm | ||
Standard | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 |
Cutting edge ⌀ DC | 10 mm | 10 mm | 10 mm | ||
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | h6 | e8 | h6 | e8 | e8 |
Type | W | N | W | N | W |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm |