Solid carbide torus cutter 6/2,0 mm

Article no.: 206065 6/2,0
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
83 pieces in stock

Select article variation and quantity

⌀ e8 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 6 mm
    Coating DLC
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type W
    Tolerance nominal ⌀ e8
    No. of teeth Z 2
    Helix angle 30 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.5×D for side milling; 0.05×D for copy milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Flute length Lc 7 mm
    Corner radius R1 2 mm
    Overhang length L1 incl. recess 21 mm
    Recess ⌀ D1 5.5 mm
    Overall length L 57 mm
    Shank ⌀ Ds 6 mm
    Feed fz for side milling in short-chipping aluminium 0.03 mm
    Feed fz for copy milling in short-chipping aluminium 0.034 mm
    Shank tolerance h6
    Colour ring yellow
    Type of product Torus cutter

    Identification numbers & Classifications

    Article number 206065 6/2,0
    EAN / GTIN 4045197766250
    Manufacturer number 206065 6/2,0

    Application Table

    Aluminium
    N
    330
    Aluminium (short chipping)
    N
    300
    Alu > 10% Si
    N
    230
    PMMA acrylic
    N
    200
    PE-HD
    N
    160
    PA 66
    N
    200
    PEEK
    N
    150
    PF 31
    N
    130
    PVDF GF20
    N
    180
    POM GF25
    N
    160
    PA 66 GF30
    N
    150
    PEEK GF30
    N
    130
    PTFE CF25
    N
    160
    Honeycomb sandwich
    N
    300
    Cu
    N
    100
    CuZn
    N
    120
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Tolerance: R1 = ±0.01 mm.
    With the latest generation of DLC coating sp2.
    With double relief ground side clearance angle and corner radius.
    High strength
    due to strengthened core.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart