Solid carbide roughing end mill MTC 20 mm

Article no.: 205715 20
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
58 pieces in stock

Select article variation and quantity

⌀ d11 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: HR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Milling profile HR
Tolerance nominal ⌀ d11
No. of teeth Z 6
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy MTC
Flute length Lc 38 mm
Overall length L 104 mm
Shank ⌀ Ds 20 mm
Corner chamfer width at 45° 0.4 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.1 mm
Feed fz for side milling in steel < 900 N/mm2 0.12 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 205715 20
EAN / GTIN 4045197551337
Manufacturer number 205715 20

Application Table

Steel < 750 N/mm²
P
155
Steel < 900 N/mm²
P
155
Steel < 1100 N/mm²
P
125
Steel < 1400 N/mm²
P
110
INOX < 900 N/mm²
M
55
INOX > 900 N/mm²
M
40
GG(G)
K
110
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Dimensions similar to DIN 6527. Optimised special knuckle profile for roughing. Very high metal removal rate.

Application:

Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide roughing end mill MTC 20 mm

Solid carbide roughing end mill MTC 20 mm

on request
In stock
58 pieces in stock
US $ 371.26
plus VAT at the current rate Prices plus delivery costs
on request
In stock
464 pieces in stock
US $ 307.03
plus VAT at the current rate Prices plus delivery costs
on request
In stock
356 pieces in stock
US $ 278.77
plus VAT at the current rate Prices plus delivery costs
on request
In stock
217 pieces in stock
US $ 456.92
plus VAT at the current rate Prices plus delivery costs
Corner chamfer angle 45 45 45 45
Standard DIN 6527 DIN 6527 DIN 6527 DIN 6527
Cutting edge ⌀ DC 20 20 20 20
No. of teeth Z 6 4 6 5
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
Corner chamfer width at 45° 0.4 0.5 1 0.4
Shank ⌀ Ds 20 20 20 20

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart