Solid carbide roughing end mill with internal coolant supply HPC 20 mm

Article no.: 205592 20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
113 pieces in stock

Select article variation and quantity

⌀ d11 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: HR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Milling profile HR
Tolerance nominal ⌀ d11
No. of teeth Z 4
Helix angle 20 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank DIN 6535 HB to h6
Through-coolant yes
Machining strategy HPC
Flute length Lc 38 mm
Overall length L 104 mm
Shank ⌀ Ds 20 mm
Corner chamfer width at 45° 0.5 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.1 mm
Feed fz for side milling in steel < 900 N/mm2 0.12 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 205592 20
EAN / GTIN 4045197553195
Manufacturer number 205592 20

Application Table

Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
105
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
60
INOX > 900 N/mm²
M
50
GG(G)
K
90
Uni
 
wet maximum
 
Air
 

Description

Version:

With internal coolant supply.
The coolant is fed directly to the cutting edges.
This gives longer tool-life and complete swarf evacuation.
This is especially important when milling slots or pockets.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart