Solid carbide roughing end mill with internal coolant supply HPC 12 mm

Article no.: 205488 12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
128 pieces in stock

Select article variation and quantity

⌀ d11 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: HR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 12 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 6527
    Milling profile HR
    Tolerance nominal ⌀ d11
    No. of teeth Z 4
    Helix angle 20 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
    Shank DIN 6535 HB to h6
    Through-coolant yes
    Machining strategy HPC
    Flute length Lc 16 mm
    Overall length L 73 mm
    Shank ⌀ Ds 12 mm
    Corner chamfer width at 45° 0.5 mm
    Corner chamfer angle 45 degrees
    Feed fz for slot milling in steel < 900 N/mm2 0.06 mm
    Feed fz for side milling in steel < 900 N/mm2 0.08 mm
    Colour ring green
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 205488 12
    EAN / GTIN 4045197553126
    Manufacturer number 205488 12

    Application Table

    Aluminium (short chipping)
    N
    280
    Alu > 10% Si
    N
    200
    Steel < 500 N/mm²
    P
    120
    Steel < 750 N/mm²
    P
    105
    Steel < 900 N/mm²
    P
    100
    Steel < 1100 N/mm²
    P
    70
    Steel < 1400 N/mm²
    P
    60
    Steel < 55 HRC
    H
    35
    INOX < 900 N/mm²
    M
    60
    INOX > 900 N/mm²
    M
    50
    GG(G)
    K
    90
    Uni
     
    wet maximum
     
    Air
     

    Description

    Version:

    With internal coolant supply.
    The coolant is fed directly to the cutting edges.
    This gives longer tool-life and complete swarf evacuation.
    This is especially important when milling slots or pockets.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart