GARANT Master Alu SlotMachine solid carbide roughing end mill TPC 16 mm

Article no.: 205274 16
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
41 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: WR
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 16 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Milling profile WR
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 35 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.15×D
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy HPC
Flute length Lc 65 mm
Overhang length L1 incl. recess 80 mm
Recess ⌀ D1 15 mm
Overall length L 130 mm
Shank ⌀ Ds 16 mm
Corner rounding rv 0.32 mm
Average chip thickness hmax for TPC milling in short-chipping aluminium 0.114 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 205274 16
EAN / GTIN 4062406381295
Manufacturer number 205274 16

Application Table

Aluminium
N
400
Aluminium (short chipping)
N
360
Alu > 10% Si
N
340
PA 66
N
110
PEEK
N
90
Cu
N
140
CuZn
N
180
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing.
Special profile for machining non-ferrous metals. Significant reduction in the chip volume due to targeted chip fragmentation using the special cutter geometry.
Problem-solver for TPC machining. Ideal for automated production as the risk of chip accumulations in the machine is largely prevented.

Note:

For HB shanks use order no. 205276.
HB shanks are available at the same price as HA.
hmax: The values stated in the table are maximum values.
aemax is 0.15 × D for TPC machining.

Downloads & documents

From the same series "Master Alu" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart