GARANT Master Alu SlotMachine solid carbide roughing end mill with through-coolant HPC / TPC 12 mm

Article no.: 205268 12
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
44 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: WR
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Alu
    Cutting edge ⌀ DC 12 mm
    Coating DLC
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Milling profile WR
    Tolerance nominal ⌀ e8
    No. of teeth Z 3
    Helix angle 35 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.3×D for side milling; 0.5×D for side milling
    Shank DIN 6535 HB to h6
    Balance quality with shank G 2.5 with HB
    Through-coolant yes
    Machining strategy HPC; TPC
    Flute length Lc 36 mm
    Overhang length L1 incl. recess 46 mm
    Recess ⌀ D1 11 mm
    Overall length L 93 mm
    Shank ⌀ Ds 12 mm
    Corner rounding rv 0.32 mm
    Feed fz for slot milling in short-chipping aluminium 0.15 mm
    Feed fz for side milling in short-chipping aluminium 0.18 mm
    Colour ring yellow
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 205268 12
    EAN / GTIN 4067263243489
    Manufacturer number 205268 12

    Application Table

    Aluminium
    N
    450
    Aluminium (short chipping)
    N
    400
    Alu > 10% Si
    N
    380
    PA 66
    N
    120
    PEEK
    N
    100
    Cu
    N
    160
    CuZn
    N
    200
    wet maximum
     
    Air
     

    Description

    Version:

    For roughing.
    Special profile for machining non-ferrous metals. Significant reduction in the chip volume due to targeted chip fragmentation using the special cutter geometry.
    Improved chip evacuation due to central through-coolant. Due to the patented geometry also suitable for boring.

    Downloads & documents

    From the same series "Master Alu" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart