{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Alu | |
Cutting edge ⌀ DC | 18 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Milling profile | WR | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 35 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Balance quality with shank | G 2.5 with HB | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 54 mm | |
Overhang length L1 incl. recess | 67 mm | |
Recess ⌀ D1 | 17 mm | |
Overall length L | 117 mm | |
Shank ⌀ Ds | 18 mm | |
Corner rounding rv | 0.32 mm | |
Feed fz for slot milling in short-chipping aluminium | 0.22 mm | |
Feed fz for side milling in short-chipping aluminium | 0.25 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 205265 18 | |
EAN / GTIN | 4062406122591 | |
Manufacturer number | 205265 18 |