GARANT Master Titan solid carbide finishing cutter HPC 12 mm

Article no.: 203632 12
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
52 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 7

Product details

Technical Data

Series Master Titan
Cutting edge ⌀ DC 12 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 7
Helix angle 40 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal
Cutting width ae for milling operation 0.1×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 26 mm
Overall length L 83 mm
Shank ⌀ Ds 12 mm
Corner rounding rv 0.05 mm
Feed fz for side milling in titanium > 850 N/mm2 0.04 mm
Colour ring pink
Type of product End / face mill

Identification numbers & Classifications

Article number 203632 12
EAN / GTIN 4045197991607
Manufacturer number 203632 12

Application Table

Alu plastics
N
130
Aluminium (short chipping)
N
100
Alu > 10% Si
N
85
Ti > 850 N/mm²
S
60
wet maximum
 

Description

Version:

For finishing operations.
Special geometry for optimum chip evacuation.
Unequal spacing gives high intrinsic stability and smooth cutting action.
For profile milling as a finishing operation in titanium and titanium alloys.

Advantage:

Suitable for medical technology and approved for foodstuffs.

Downloads & documents

From the same series "Master Titan" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ e8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart