{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 8 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 75 mm | |
Overall length L | 150 mm | |
Shank ⌀ Ds | 25 mm | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.107 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 203610 25 | |
EAN / GTIN | 4045197964731 | |
Manufacturer number | 203610 25 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Solid carbide milling cutter 25 mm
on request
In stock
42 pieces in stock
US $ 544.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
US $ 635.11
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | uncoated |
Colour ring | without | yellow |
Standard | Manufacturer’s standard | DIN 6527 |
Tool material | Solid carbide | Solid carbide |
Type | N | W |
No. of teeth Z | 8 | 3 |
Shank ⌀ Ds | 25 | 25 |