{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 6 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.1×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 13 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.032 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 203510 5 | |
EAN / GTIN | 4045197964151 | |
Manufacturer number | 203510 5 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide milling cutter, TiAlN, ⌀ h10 DC: 5mm
on request
In stock
Available in 3-4 working days
116 pieces in stock
116 pieces available in 3-4 working days
US $ 27.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
59 pieces in stock
59 pieces available in 3-4 working days
US $ 47.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
177 pieces in stock
177 pieces available in 3-4 working days
US $ 64.20
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiAlN |
Corner chamfer angle | 45 degrees | 45 degrees | 45 degrees |
Colour ring | without | green | green |
Standard | DIN 6527 | DIN 6527 | Manufacturer’s standard |
Cutting edge ⌀ DC | 5 mm | 5 mm | 5 mm |
Helix angle | 45 degrees | 45 degrees | 45 degrees |
No. of teeth Z | 6 | 6 | 7 |