{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 6 | |
Helix angle | 50 degrees | |
Helix angle characteristic | unequal spacing | |
Direction of infeed | horizontal and oblique | |
Cutting width ae for milling operation | 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 18 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in steel < 55 HRC | 0.023 mm | |
Colour ring | red | |
Type of product | End / face mill |
Article number | 203320 6 | |
EAN / GTIN | 4045197119148 | |
Manufacturer number | 203320 6 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide end mill, TiAlN, ⌀ h10 DC: 6mm
on request
In stock
89 pieces in stock
US $ 42.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
189 pieces in stock
US $ 74.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
233 pieces in stock
US $ 39.31
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiAlN |
Cutting width ae for milling operation | 0.05×D for side milling | 0.05×D for side milling | 0.05×D for side milling |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Helix angle | 50 degrees | 50 degrees | 45 degrees |
Tolerance nominal ⌀ | h10 | e8 | 0 / -0.02 |
No. of teeth Z | 6 | 6 | 6 |
Type of product | End / face mill | End / face mill | End / face mill |