GARANT Master Alu solid carbide milling cutter with more chip separators TPC 16 mm

Article no.: 203113 16
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
62 pieces in stock

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 16 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ h6
No. of teeth Z 5
Helix angle 38 degrees
Spacing of the cutters unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.15×D
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy TPC
Flute length Lc 48 mm
Overhang length L1 incl. recess 55 mm
Recess ⌀ D1 15 mm
Overall length L 110 mm
Shank ⌀ Ds 16 mm
Shank form HB
Corner rounding rv 0.2 mm
Average chip thickness hmax for TPC milling in short-chipping aluminium 0.114 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 203113 16
EAN / GTIN 4062406245795
Manufacturer number 203113 16

Application Table

Aluminium
N
550
Aluminium (short chipping)
N
500
Alu > 10% Si
N
450
PMMA acrylic
N
200
PE-HD
N
160
PA 66
N
200
PEEK
N
150
PF 31
N
130
PVDF GF20
N
180
POM GF25
N
160
PA 66 GF30
N
150
PEEK GF30
N
130
PTFE CF25
N
160
Honeycomb sandwich
N
300
Cu
N
160
CuZn
N
200
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Specially designed for TPC high-performance milling. Optimised bending strength due to the use of ultra-fine grain substrates. 1×D chip separator for controlled chip breaking.
Balanced for very high process reliability and protecting the machine at high speeds.

Application:

Especially for milling aluminium and non-ferrous metals.

Note:

hmax: The values stated in the table are maximum values.
aemax = 0.15×D for TPC machining.

Downloads & documents

From the same series "Master Alu" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart