Solid carbide milling cutter TPC 16 mm

Article no.: 203102 16
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
128 pieces in stock

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 7

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 7
Helix angle 40 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.1×D
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy TPC
Flute length Lc 32 mm
Overhang length L1 incl. recess 42 mm
Recess ⌀ D1 15.8 mm
Overall length L 92 mm
Shank ⌀ Ds 16 mm
Number of chip separators 0
Corner chamfer width at 45° 0.32 mm
Corner chamfer angle 45 degrees
Average chip thickness hmax for TPC milling in INOX < 900 N/mm2 0.085 mm
Colour ring blue
Type of product End / face mill

Identification numbers & Classifications

Article number 203102 16
EAN / GTIN 4045197814517
Manufacturer number 203102 16

Application Table

Steel < 500 N/mm²
P
380
Steel < 750 N/mm²
P
340
Steel < 900 N/mm²
P
300
Steel < 1100 N/mm²
P
230
INOX < 900 N/mm²
M
240
INOX > 900 N/mm²
M
170
wet maximum
 
wet minimum
 
Air
 

Description

Version:

High-performance milling cutter with irregular cutter spacing and irregular helical pitch. Optimised bending strength due to the use of ultra-fine grain substrates. Offset chip breaker.

Note:

ae max= 0.1×D for TPC machining.
NEW GENERATION AVAILABLE!
Recommended successor product is No. 203116.

hmax: The values stated in the table are maximum values. For finishing operations we recommend items No. 204012, 204014 and 204015.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart